Shop All Chemicals Starting with D
Tci Americas
TCI 16111-07-2
Mfr # H1042-1G
Zoro # G8157751
product price: $188.99
/ea
Free Shipping & Returns
$188.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Size 1 g
- Chemical Formula C20H20N2O4
- Chemical Container Type Bottle
- Shelf Life 24 mo
- CAS Number 16111-07-2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tci Americas
- MFR # H1042-1G
- Zoro # G8157751
- Country of Origin Japan
- Category Chemicals Starting with D
Dimensions
Chemical Container Size | 1 g |
Details
Item | 1-(2-Hydroxyethyl)-3,3-Dimethylindolino-6'-Nitrobenzopyrylospiran |
Chemical Formula | C20H20N2O4 |
Chemical Container Type | Bottle |
Shelf Life | 24 mo |
CAS Number | 16111-07-2 |
Chemical Container Material | Clear Glass |
Molecular Weight | 352.39 |
Description
1-(2-Hydroxyethyl)-3,3-Dimethylindolino-6'-Nitrobenzopyrylospiran, CAS Number 16111-07-2, Molecular Weight 352.39, Chemical Formula C20H20N2O4, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 1 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDRION pH Paper, Mikro, pH 0-13 (M1313)
- SYNTHWARE CLAMP, PINCH, STAINLESS STEEL, SPHERICAL, 65/40 JOINT, #40 O-RING (CC0065)
- ENDECOTTS Test Sieve, 500 Microns, 3 In Dia, 35MeshSz (003SAW.500)
- BEL-ART Bel-Art Spinbar Giant Teflon Magnetic Stir Bar:108x27mm, w/o Pivot Ring (F37118-0004)
- TCI AMERICAS N, n-dimethylacetamide, 500mL (D0641-500ML)
- TCI AMERICAS 2, 4-dinitrophenol, 300g (D0109-300G)
- TCI AMERICAS 1-decanol, 500mL (D0031-500ML)
- TCI AMERICAS Dodecane, 500mL (D0968-500ML)
- SPECTRUM Decahydronaphthalene, 500mL (D1738-500ML)
- SPECTRUM DeHydrtd Alch, 200 Prf, UnDntrd, USP, 100mL (ET107-100ML)
- RPI Deoxycholic Acid Sodium Salt, 100 G (D91500-100.0)
- Tci Americas Chemicals Starting with D