Shop All Chemicals Starting with T
Tci Americas
TCI 1185-53-1
Mfr # T0740-25G
Zoro # G8228031
product price: $29.29
/ea
$29.29
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shelf Life 24 mo
- Chemical Grade Reagent
- Chemical Container Type Bottle
- CAS Number 1185-53-1
- Molecular Weight 157.59
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tci Americas
- MFR # T0740-25G
- Zoro # G8228031
- Country of Origin Japan
- Category Chemicals Starting with T
Dimensions
Chemical Container Size | 25 g |
Details
Item | Tris(Hydroxymethyl)Aminomethane Hydrochloride |
Shelf Life | 24 mo |
Chemical Grade | Reagent |
Chemical Container Type | Bottle |
CAS Number | 1185-53-1 |
Molecular Weight | 157.59 |
Chemical Container Material | Clear Glass |
Chemical Formula | C4H11NO3HCl |
Description
Tris(Hydroxymethyl)Aminomethane Hydrochloride, CAS Number 1185-53-1, Molecular Weight 157.59, Chemical Formula C4H11NO3�HCl, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Jug Cleaned, 128 oz, 38-400, PK4 (GLC-01432)
- OASIS Amber Plastic Dropper Bottle, 1oz, 12 Per Box (1OZ)
- DURACHILL Chiller, Turbine Pump, 13.7A (CA02A1T1-41AA1N)
- AMSCOPE Dual Gooseneck Fiber Optic Attachment For Microscope Illuminators (FB-YL)
- TCI AMERICAS P-Toluenesulfonic Acid, 25g (T0267-25G)
- TCI AMERICAS Thymolphthalein, 1g (T0237-1G)
- TCI AMERICAS Tripropylene Glycol Monomethyl Ether (T0651-500G)
- TCI AMERICAS Tetracaine Hydrochloride, 25g (T1688-25G)
- TCI AMERICAS 2, 2, 2-Tribromoethanol, 25g (T1420-25G)
- RPI Thallium Acetate, 25g (T13000-25.0)
- RPI TRIS-Acetate-EDTA (TAE) 10x Solution , 1L (T60010-1000.0)
- Tci Americas Chemicals Starting with T