Shop All Chemicals Starting with A
Tci Americas
TCI 10531-50-7
Mfr # P1367-1G
Zoro # G8143033
product price: $470.99
/ea
Free Shipping & Returns
$470.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Formula C8H7F3O
- Chemical Container Type Bottle
- Shelf Life 24 mo
- Molecular Weight 176.14
- Chemical Grade Reagent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tci Americas
- MFR # P1367-1G
- Zoro # G8143033
- Country of Origin Japan
- Category Chemicals Starting with A
Dimensions
Chemical Container Size | 1 g |
Details
Item | (R)-(-)-Alpha-(Trifluoromethyl)Benzyl Alcohol |
Chemical Formula | C8H7F3O |
Chemical Container Type | Bottle |
Shelf Life | 24 mo |
Molecular Weight | 176.14 |
Chemical Grade | Reagent |
CAS Number | 10531-50-7 |
Chemical Container Material | Clear Glass |
Description
(R)-(-)-Alpha-(Trifluoromethyl)Benzyl Alcohol, CAS Number 10531-50-7, Molecular Weight 176.14, Chemical Formula C8H7F3O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 1 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Buffer Solution, pH, 12.45, 4 L (GR125620-L03)
- BEING SCIENTIFIC Incubator (BIT-55)
- DAYTON Magnesium Oxide, Ungrounded, T, 12 in (G-T21MU12TAS)
- LABEXACT Sorbents, Clear, 100 PK (LEMB-2051)
- SPECTRUM Ammnm Prxydislft, Crstl, Rgnt, ACS, 25g (A1225-25GM)
- SPECTRUM Ammonium Sulfate, Granular, FCC, 500g (AM185-500GM10)
- OAKTON Buffer Solution, pH 4.01,1000 mL (05942-22)
- RPI L-(+)-Arabinose, 1 KG (A51000-1000.0)
- SPECTRUM Ammnm Hydroxide, Rgnt, ACS, 100mL (A1195-100ML)
- RPI Amphotericin B, 100g (A40030-100.0)
- RPI 5-Aminolevulinic Acid, 100 MG (A11250-0.1)
- Tci Americas Chemicals Starting with A