Shop All Chemicals Starting with H
Tci Americas
TCI 10128-71-9
Mfr # H1377-5G
Zoro # G8252391
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Material Clear Glass
- Shelf Life 24 mo
- Molecular Weight 139.11
- Chemical Container Size 5 g
- CAS Number 10128-71-9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tci Americas
- MFR # H1377-5G
- Zoro # G8252391
- Country of Origin Japan
- Category Chemicals Starting with H
Dimensions
Chemical Container Size | 5 g |
Details
Item | 3-Hydroxyisonicotinic Acid |
Chemical Container Material | Clear Glass |
Shelf Life | 24 mo |
Molecular Weight | 139.11 |
CAS Number | 10128-71-9 |
Chemical Formula | C6H5NO3 |
Chemical Container Type | Bottle |
Description
3-Hydroxyisonicotinic Acid, CAS Number 10128-71-9, Molecular Weight 139.11, Chemical Formula C6H5NO3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 5 g, Shelf Life 24 mo
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORNING PYREX 2000 mL Delong Shaker Erlenmeyer F (4444-2L)
- RPI Myricetin, 100 MG (M95100-0.1)
- QORPAK Bottle, 16 oz, PK144 (PLC-03420)
- SPECTRUM Bffr Sltn, pH 10 +/-0.02/25DegC, 4L, Pls (B1170-4LTPL)
- TCI AMERICAS Hexane, 500mL (H1197-500ML)
- TCI AMERICAS Hydrochloric Acid, 500mL (H1202-500ML)
- RPI Hematoxylin, 25g (H12000-25.0)
- SPECTRUM Hydrochloric Acid, 2.5L, PK4 (HY106-2.5LTGLAB)
- SPECTRUM Hydrochloric Acid, 4L (HY106-4LT55)
- SPECTRUM L-Histidine, USP, 25g (H1021-25GM)
- SPECTRUM Hydroxyurea, 25g (H0310-25G)
- Tci Americas Chemicals Starting with H