Shop All Chemicals Starting with T
Tci Americas
Tamarind Gum, 500g
Mfr # T0909-500G
Zoro # G8247412
product price: $181.99
/ea
Free Shipping & Returns
$181.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- CAS Number 39386-78-2
- Shelf Life 24 mo
- Chemical Container Type Bottle
- Chemical Container Material Clear Glass
- Chemical Container Size 500 g
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tci Americas
- MFR # T0909-500G
- Zoro # G8247412
- Country of Origin Japan
- Category Chemicals Starting with T
Dimensions
Chemical Container Size | 500 g |
Details
Item | Tamarind Gum |
CAS Number | 39386-78-2 |
Shelf Life | 24 mo |
Chemical Container Type | Bottle |
Chemical Container Material | Clear Glass |
Chemical Grade | Reagent |
Description
Tamarind Gum, CAS Number 39386-78-2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABCONCO Neutralizing Acid Rinse, 34 Oz (4522200)
- WHEATON Coplin Jar w/Cap, Capacity 10 Slides, PK6 (900520)
- LAB SAFETY SUPPLY Disposable Beakers, 250mL, PK50 (3UDJ6)
- AMSCOPE 2000X LED Lab Trinocular Compound Microscope w 3D Mechanical Stage, 5MP Camera (T120B-5M)
- TCI AMERICAS P-Toluenesulfonic Acid, 25g (T0267-25G)
- TCI AMERICAS Thymolphthalein, 1g (T0237-1G)
- TCI AMERICAS Tetracaine Hydrochloride, 25g (T1688-25G)
- TCI AMERICAS Tripropylene Glycol Monomethyl Ether (T0651-500G)
- TCI AMERICAS 2, 2, 2-Tribromoethanol, 25g (T1420-25G)
- TCI AMERICAS D-(+)-Trehalose, 25g (T0832-25G)
- RPI Triton X-100, Reagent Grade, 5 Gal (400002)
- Tci Americas Chemicals Starting with T