Shop All Chemicals Starting with S
Tci Americas
Sulfamethoxazole, 25g
Mfr # S0361-25G
Zoro # G8259610
$59.79
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Grade Reagent
- Chemical Container Type Bottle
- Molecular Weight 253.28
- Shelf Life 24 mo
- Chemical Formula C10H11N3O3S
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tci Americas
- MFR # S0361-25G
- Zoro # G8259610
- Country of Origin Japan
- Category Chemicals Starting with S
Dimensions
Chemical Container Size | 25 g |
Details
Item | Sulfamethoxazole |
Chemical Grade | Reagent |
Chemical Container Type | Bottle |
Molecular Weight | 253.28 |
Shelf Life | 24 mo |
Chemical Formula | C10H11N3O3S |
Chemical Container Material | Clear Glass |
CAS Number | 723-46-6 |
Description
Sulfamethoxazole, CAS Number 723-46-6, Molecular Weight 253.28, Chemical Formula C10H11N3O3S, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID Ball 6PK 12GAL WM Jar (68100)
- BENCHMARK SCIENTIFIC Block, 35 X 2.0Ml (H5000-20)
- KIMBLE CHASE French Square Bottle, w/Cap, 60mL, PK48 (5610228V-26)
- AMERICAN BIOTECH SUPPLY Freezer, Undercounter, 4 cu. ft., 2A (ABT-HC-UCFS-0420W)
- TCI AMERICAS Span 85,500g (S0064-500G)
- TCI AMERICAS Silver Sulfadiazine, 5g (S0595-5G)
- TCI AMERICAS Salicylamide, 25g (S0006-25G)
- TCI AMERICAS Silver Sulfadiazine, 25g (S0595-25G)
- TCI AMERICAS Salicylamide, 500g (S0006-500G)
- RPI Streptomycin Sulfate, 100g (S62000-100.0)
- RPI Sodium Hydroxide Pellets, 500 G (S24000-500.0)
- Tci Americas Chemicals Starting with S