Shop All Chemicals Starting with S
Tci Americas
Succinic Anhydride, 25g
Mfr # S0107-25G
Zoro # G8261360
$30.35
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Type Bottle
- Chemical Grade Reagent
- Chemical Container Material Clear Glass
- Chemical Formula C4H4O3
- Shelf Life 24 mo
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tci Americas
- MFR # S0107-25G
- Zoro # G8261360
- Country of Origin Japan
- Category Chemicals Starting with S
Dimensions
Chemical Container Size | 25 g |
Details
Item | Succinic Anhydride |
Chemical Container Type | Bottle |
Chemical Grade | Reagent |
Chemical Container Material | Clear Glass |
Chemical Formula | C4H4O3 |
Shelf Life | 24 mo |
Molecular Weight | 100.08 |
CAS Number | 108-30-5 |
Description
Succinic Anhydride, CAS Number 108-30-5, Molecular Weight 100.08, Chemical Formula C4H4O3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP BEL-ART SPACE SAVER PC Vacuum Desiccator, Whte P (F42010-0000)
- SPECTRUM Acrylic Acid, 500g (A0141-25G)
- SENSOREX Cmbntn pH Electrde Hevy Dty (S8000CD)
- ZORO SELECT Clear Dippas W/Handle, 250mL, Pk50 (507054-0250)
- TCI AMERICAS Salicylamide, 25g (S0006-25G)
- TCI AMERICAS Salicylamide, 500g (S0006-500G)
- TCI AMERICAS Silver Sulfadiazine, 25g (S0595-25G)
- TCI AMERICAS Span 85,500g (S0064-500G)
- TCI AMERICAS Silver Sulfadiazine, 5g (S0595-5G)
- SPECTRUM Strch Ind, 1 Pct (w/v) Aqs Sol, Stbl, 500mL (S-572-500ML)
- SPECTRUM Sdm Hdrxd, Lw Chlrd, Plts, Rgnt, ACS, 125g (S1295-125GM)
- Tci Americas Chemicals Starting with S