Shop All Chemicals Starting with S
Tci Americas
Sodium Sorbate, 500g
Mfr # S0058-500G
Zoro # G8110127
Free Shipping & Returns
$856.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Material Clear Glass
- Chemical Grade Reagent
- Chemical Formula C6H7NaO2
- Molecular Weight 134.11
- Shelf Life 24 mo
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tci Americas
- MFR # S0058-500G
- Zoro # G8110127
- Country of Origin Japan
- Category Chemicals Starting with S
Dimensions
Chemical Container Size | 500 g |
Details
Item | Sodium Sorbate |
Chemical Container Material | Clear Glass |
Chemical Grade | Reagent |
Chemical Formula | C6H7NaO2 |
Molecular Weight | 134.11 |
Shelf Life | 24 mo |
Chemical Container Type | Bottle |
CAS Number | 7757-81-5 |
Description
Sodium Sorbate, CAS Number 7757-81-5, Molecular Weight 134.11, Chemical Formula C6H7NaO2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP BEL-ART Write-On Label Tape Rainbow Pack, 3, PK6 (F13463-0600)
- UNITED SCIENTIFIC Rubber Stoppers, 2-Hole, No. 10 (RST10-H2)
- SCIENTIFIC LABWARES Crucible with Cover, Zirconium (790-122)
- QORPAK Bottle, Wide Mouth, 950 mL, 32 oz., PK12 (GLC-02161)
- TCI AMERICAS Silver Sulfadiazine, 25g (S0595-25G)
- TCI AMERICAS Silver Sulfadiazine, 5g (S0595-5G)
- TCI AMERICAS Salicylamide, 500g (S0006-500G)
- TCI AMERICAS Salicylamide, 25g (S0006-25G)
- TCI AMERICAS Span 85,500g (S0064-500G)
- RPI Sucrose, ACS Grade, 3kg (S24065-3000.0)
- SPECTRUM Sodium Hydroxide, 4L (S-395-4LTPL55)
- Tci Americas Chemicals Starting with S