Shop All Chemicals Starting with S
Tci Americas
Sodium Azide, NaN3,100g
Mfr # S0489-100G
Zoro # G8268622
product price: $73.59
/ea
$73.59
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Size 100 g
- CAS Number 26628-22-8
- Shipping Restrictions UN1687, Sodium azide, 6. PG II
- Chemical Grade Reagent
- Molecular Weight F.W. 65.01
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tci Americas
- MFR # S0489-100G
- Zoro # G8268622
- Country of Origin Japan
- Category Chemicals Starting with S
Dimensions
Chemical Container Size | 100 g |
Details
Item | Sodium Azide |
CAS Number | 26628-22-8 |
Shipping Restrictions | UN1687, Sodium azide, 6. PG II |
Chemical Grade | Reagent |
Molecular Weight | F.W. 65.01 |
Chemical Formula | NaN3 |
Chemical Container Material | Clear Glass |
Shelf Life | 24 mo |
Chemical Container Type | Bottle |
Description
Sodium Azide, CAS Number 26628-22-8, Molecular Weight F.W. 65.01, Chemical Formula NaN3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1687, Sodium azide, 6. PG II
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Pipette Tip, 0.1 to 20uL, Bulk, PK1000 (151145)
- DYNALON Test Tube Rack, 6x12 Format, Red, 2-5/8"H (225655-0001)
- HYDRION Test Paper, Quatenary, 0-400 ppm, PK10 (QT-10)
- CARGILLE Microscope Immersion Oil, 1/4 Oz (MSP-OILA-0257)
- TCI AMERICAS Silver Sulfadiazine, 25g (S0595-25G)
- TCI AMERICAS Salicylamide, 500g (S0006-500G)
- TCI AMERICAS Span 85,500g (S0064-500G)
- TCI AMERICAS Silver Sulfadiazine, 5g (S0595-5G)
- SPECTRUM Salicylic Acid, Powder, USP, 2.5 kg (SA130-2.5KG)
- SPECTRUM Sodium Hydroxide, 500mL (S-390-500ML51)
- RPI Sodium Thiosulfate, 250 G (S23060-250.0)
- Tci Americas Chemicals Starting with S