Shop All Chemicals Starting with S
Tci Americas
Sodium 1-Hexanesulfonate, 100g
Mfr # I0344-100G
Zoro # G8199961
Free Shipping & Returns
$489.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- CAS Number 2832-45-3
- Chemical Container Type Bottle
- Molecular Weight 188.22
- Chemical Container Size 100 g
- Chemical Container Material Clear Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tci Americas
- MFR # I0344-100G
- Zoro # G8199961
- Country of Origin Japan
- Category Chemicals Starting with S
Dimensions
Chemical Container Size | 100 g |
Details
Item | Sodium 1-Hexanesulfonate |
CAS Number | 2832-45-3 |
Chemical Container Type | Bottle |
Molecular Weight | 188.22 |
Chemical Container Material | Clear Glass |
Chemical Formula | C6H13NaO3S |
Shelf Life | 24 mo |
Description
Sodium 1-Hexanesulfonate, CAS Number 2832-45-3, Molecular Weight 188.22, Chemical Formula C6H13NaO3S, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 100 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE RIDGE ERGONOMICS High Bench Chair, 24-1/2" to 34-3/4", No Arms, Black (BR-ESD-PHBCH-CR-T1-A0-CF-EC)
- GLOBE SCIENTIFIC Filtered Pipet Tip, 0.1 to 10uL, PK960 (150800)
- UNITED SCIENTIFIC Rubber Stoppers, 1-Hole, #8 1/2, PK 10 (RST8A-H)
- SURTEK Magnetic Rectangular Tray 24 X 14 Cm (107362)
- TCI AMERICAS Silver Sulfadiazine, 25g (S0595-25G)
- TCI AMERICAS Silver Sulfadiazine, 5g (S0595-5G)
- TCI AMERICAS Salicylamide, 500g (S0006-500G)
- TCI AMERICAS Salicylamide, 25g (S0006-25G)
- TCI AMERICAS Span 85,500g (S0064-500G)
- SPECTRUM Sodium Metabisulfite, Granular, 12kg (S1334-12KG18)
- RPI Sodium Thiosulfate, 250 G (S23060-250.0)
- Tci Americas Chemicals Starting with S