Shop All Chemicals Starting with S
Tci Americas
Silver Sulfadiazine, 25g
Mfr # S0595-25G
Zoro # G8225819
product price: $252.99
/ea
Free Shipping & Returns
$252.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Material Clear Glass
- Chemical Grade Reagent
- Chemical Container Size 25 g
- CAS Number 22199-08-2
- Chemical Formula C10H9AgN4O2S
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tci Americas
- MFR # S0595-25G
- Zoro # G8225819
- Country of Origin Japan
- Category Chemicals Starting with S
Dimensions
Chemical Container Size | 25 g |
Details
Item | Silver Sulfadiazine |
Chemical Container Material | Clear Glass |
Chemical Grade | Reagent |
CAS Number | 22199-08-2 |
Chemical Formula | C10H9AgN4O2S |
Molecular Weight | 357.14 |
Chemical Container Type | Bottle |
Shelf Life | 24 mo |
Description
Silver Sulfadiazine, CAS Number 22199-08-2, Molecular Weight 357.14, Chemical Formula C10H9AgN4O2S, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERLITECH Evonik Flat Sheet Membrane, Puramem 280 Da, NF, 210 x 297mm, 1/pk (Puramem 280)
- HUTCHINS MANUFACTURING PAD F/MODEL 2000 HOOK TYPE (HU5013-H)
- JENWAY Visible 72 Series Diode Array Scanning Spectrophotometer (8305601)
- THERMCO Hydrometer, Specific Gravity, 0.001 (GW2534)
- TCI AMERICAS Salicylamide, 500g (S0006-500G)
- TCI AMERICAS Span 85,500g (S0064-500G)
- TCI AMERICAS Silver Sulfadiazine, 5g (S0595-5G)
- RPI Sodium Chloride 5M Solution, 500 ML (S24600-500.0)
- SPECTRUM Salicylic Acid, Powder, USP, 2.5 kg (SA130-2.5KG)
- SPECTRUM Silicon Dioxide, 325 Mesh, FCC, 2.5kg (S1388-2.5KG)
- SPECTRUM Sodm Fluoride, Pwdr, USP, EP, BP, 2.5kg (SO167-2.5KG)
- Tci Americas Chemicals Starting with S