Shop All Chemicals Starting with S
This Product is Discontinued
Tci Americas
Silica Gel, 1kg (Discontinued)
Mfr # S0822-1KG
Zoro # G8257538
Free Shipping & Returns
This Product is Discontinued
Key Features
- Chemical Grade Reagent
- CAS Number 7631-86-9
- Chemical Container Type Bottle
- Chemical Container Material Clear Glass
- Shelf Life 24 mo
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tci Americas
- MFR # S0822-1KG
- Zoro # G8257538
- Country of Origin Japan
- Category Chemicals Starting with S
Dimensions
Chemical Container Size | 1 kg |
Details
Item | Silica Gel |
Chemical Grade | Reagent |
CAS Number | 7631-86-9 |
Chemical Container Type | Bottle |
Chemical Container Material | Clear Glass |
Shelf Life | 24 mo |
Chemical Formula | SiO2 |
Molecular Weight | 60.08 |
Description
Silica Gel, CAS Number 7631-86-9, Molecular Weight 60.08, Chemical Formula SiO2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 1 kg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.