Shop All Chemicals Starting with S
Tci Americas
Salicylamide, 500g
Mfr # S0006-500G
Zoro # G8234532
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- CAS Number 65-45-2
- Chemical Container Type Bottle
- Chemical Container Size 500 g
- Chemical Grade Reagent
- Chemical Container Material Clear Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tci Americas
- MFR # S0006-500G
- Zoro # G8234532
- Country of Origin Japan
- Category Chemicals Starting with S
Dimensions
Chemical Container Size | 500 g |
Details
Item | Salicylamide |
CAS Number | 65-45-2 |
Chemical Container Type | Bottle |
Chemical Grade | Reagent |
Chemical Container Material | Clear Glass |
Molecular Weight | 137.14 |
Shelf Life | 24 mo |
Chemical Formula | C7H7NO2 |
Description
Salicylamide, CAS Number 65-45-2, Molecular Weight 137.14, Chemical Formula C7H7NO2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC PiPETte/Instrument Organizer Tray, Pp (PPT004)
- LAMOTTE Individual Test Kit Coliform (4-3616)
- KERN Precision balance 0.1 g 10000 g (PCD 10K0.1)
- KIMBLE CHASE Griffin Beaker, 250mL, Glass, Clear, PK12 (14000R-250)
- TCI AMERICAS Span 85,500g (S0064-500G)
- TCI AMERICAS Silver Sulfadiazine, 25g (S0595-25G)
- TCI AMERICAS Silver Sulfadiazine, 5g (S0595-5G)
- RPI Sodium Phosphate, Monobasic, Anhydrous, 500 G (S23185-500.0)
- SPECTRUM Sodium Hydroxide, 4L (S-395-4LTPL55)
- RPI D-Sorbitol, 500 G (S23080-500.0)
- SPECTRUM Sodium Hydroxide, 500mL (S-390-500ML51)
- Tci Americas Chemicals Starting with S