Shop All Chemicals Starting with S
Tci Americas
Salicylamide, 25g
Mfr # S0006-25G
Zoro # G8224942
$22.39
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Material Clear Glass
- Chemical Container Size 25 g
- Chemical Grade Reagent
- Shelf Life 24 mo
- Chemical Container Type Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tci Americas
- MFR # S0006-25G
- Zoro # G8224942
- Country of Origin Japan
- Category Chemicals Starting with S
Dimensions
Chemical Container Size | 25 g |
Details
Item | Salicylamide |
Chemical Container Material | Clear Glass |
Chemical Grade | Reagent |
Shelf Life | 24 mo |
Chemical Container Type | Bottle |
CAS Number | 65-45-2 |
Chemical Formula | C7H7NO2 |
Molecular Weight | 137.14 |
Description
Salicylamide, CAS Number 65-45-2, Molecular Weight 137.14, Chemical Formula C7H7NO2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDEX Moldex 7940 P100 Filter Disk (7940)
- SP SCIENCEWARE Thermometer Rack, 25 places (F18981-0001)
- LAXCO Analog Refractometer, Brix, 1in.Wx1 in. H (RHE-B32)
- PLEWS-EDELMANN 6 Quart Polyethylene Plastic Funnel (75-072)
- TCI AMERICAS Silver Sulfadiazine, 25g (S0595-25G)
- TCI AMERICAS Silver Sulfadiazine, 5g (S0595-5G)
- TCI AMERICAS Span 85,500g (S0064-500G)
- TCI AMERICAS Salicylamide, 500g (S0006-500G)
- LABCHEM Silver Nitrate, 0.1N (0.1M), 1 L, NIST (LC227002)
- RPI D-Sorbitol, 500 G (S23080-500.0)
- RPI Sodium Hydroxide, 1kg (S24000-1000.0)
- Tci Americas Chemicals Starting with S