Shop All Chemicals Starting with A
Tci Americas
(R)-(-)-Alpha-Methoxyphenylacetic Acid
Mfr # M0830-5G
Zoro # G8262499
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Material Clear Glass
- Shelf Life 24 mo
- Molecular Weight 166.18
- Chemical Container Size 5 g
- CAS Number 3966-32-3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tci Americas
- MFR # M0830-5G
- Zoro # G8262499
- Country of Origin Japan
- Category Chemicals Starting with A
Dimensions
Chemical Container Size | 5 g |
Details
Item | (R)-(-)-Alpha-Methoxyphenylacetic Acid |
Chemical Container Material | Clear Glass |
Shelf Life | 24 mo |
Molecular Weight | 166.18 |
CAS Number | 3966-32-3 |
Chemical Formula | C9H10O3 |
Chemical Container Type | Bottle |
Chemical Grade | Reagent |
Description
(R)-(-)-Alpha-Methoxyphenylacetic Acid, CAS Number 3966-32-3, Molecular Weight 166.18, Chemical Formula C9H10O3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Acids, Shelf Life 24 mo
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED Pestle, Porcelain, Unglazed, 1150C, White (J-206)
- AIR SCIENCE Carbon Filter for Solvents, 14 in. Width (ASTM-001)
- LAB SAFETY SUPPLY Swab, Foam, 3.5mm pointed Tip, PK100 (22CW73)
- HYDRION Test, 0-2,000 ppm Free Chlorine, PK600 (CH-2000)
- SPECTRUM Ammnm Hydroxide, Rgnt, ACS, 100mL (A1195-100ML)
- RPI Amikacin Disulfate, 100g (A20540-100.0)
- RPI Agarose, 100g (A20090-100.0)
- AQUAPHOENIX SCIENTIFIC Sodium Hydroxide, Refill ForTk1000-z, 1.0N (SH6255-B)
- RPI Acrylamide/bis-Acryl 29:1 Solution, 1L (A11405-1000.0)
- CIDEHOL CiDehol Non-Sterile 70 Percent Isop, PK4 (8401)
- OAKTON Traceable One-Shot Conductivity, TD, PK6 (00652-62)
- Tci Americas Chemicals Starting with A