Shop All Chemicals Starting with E
Tci Americas
(r)-(+)-1-(4-Bromophenyl)ethylamine, 1g
Mfr # B3672-1G
Zoro # G7945843
Free Shipping & Returns
$85.59
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Material Clear Glass
- Chemical Grade Reagent
- Chemical Container Size 1 g
- Molecular Weight F.W. 200.08
- CAS Number 45791-36-4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tci Americas
- MFR # B3672-1G
- Zoro # G7945843
- Country of Origin Japan
- Category Chemicals Starting with E
Dimensions
Chemical Container Size | 1 g |
Details
Item | (r)-(+)-1-(4-Bromophenyl)ethylamine |
Chemical Container Material | Clear Glass |
Chemical Grade | Reagent |
Molecular Weight | F.W. 200.08 |
CAS Number | 45791-36-4 |
Shelf Life | 24 mo |
Chemical Formula | C8H10BrN |
Chemical Container Type | Bottle |
Description
(r)-(+)-1-(4-Bromophenyl)ethylamine, CAS Number 45791-36-4, Molecular Weight F.W. 200.08, Chemical Formula C8H10BrN, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 1 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELAB Precision Balance w/ internal rechargeable batteries 2200g/0.01g (VE-2202)
- C&A SCIENTIFIC Hand Boiler (TY-HB4)
- ZORO SELECT Stainless Steel Dipper, 600mL, 6 Ft (5390-6)
- GLOBE SCIENTIFIC Centrifuge Tube, 50mL, Pp, Pg, PK500 (6288)
- TCI AMERICAS Ethyl Methyl Carbonate, 25mL (C1342-25ML)
- SPECTRUM EDTA DiSodm, 0.1 M Sltn, 500mL, Pls (E-120-500MLPL)
- SPECTRUM Ethyl Acetate, 250mL (A0030-250ML)
- ZYMO RESEARCH MBP-Elution Buffer, 20ml (ZP2006-3-20)
- SPECTRUM Ethyl Alch, 190 Prf, Rgnt, ACS, 4L, Plas (E1029-4LTPL)
- RPI Erythromycin, 50g (E57000-50.0)
- SPECTRUM Ethyl Alch, Abs, 200Prf, Rgnt, ACS, 500mL, Gls (E1028-500MLGL)
- Tci Americas Chemicals Starting with E