Shop All Chemicals Starting with P
Tci Americas
Propanol 1,500mL
Mfr # P0491-500ML
Zoro # G8201903
product price: $40.49
/ea
$40.49
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Type Bottle
- Chemical Container Material Clear Glass
- Chemical Grade Reagent
- Shelf Life 24 mo
- Molecular Weight F.W. 60.10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tci Americas
- MFR # P0491-500ML
- Zoro # G8201903
- Country of Origin Japan
- Category Chemicals Starting with P
Dimensions
Chemical Container Size | 500 mL |
Details
Item | Propanol 1 |
Chemical Container Type | Bottle |
Chemical Container Material | Clear Glass |
Chemical Grade | Reagent |
Shelf Life | 24 mo |
Molecular Weight | F.W. 60.10 |
Chemical Formula | C3H8O |
CAS Number | 71-23-8 |
Shipping Restrictions | UN1274, n-Propanol, 3, PG II |
Description
Propanol 1, CAS Number 71-23-8, Molecular Weight F.W. 60.10, Chemical Formula C3H8O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 mL, Chemical Family Type Solvents, Shelf Life 24 mo, Shipping Restrictions UN1274, n-Propanol, 3, PG II
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEATON Coplin Jar w/Cap, Capacity 10 Slides, PK6 (900520)
- AMSCOPE 72 LED Compact Four-Zone Microscope Ring Light with Adapter (LED-72AM)
- SIBATA Volumetric Pipette, 25mL Cap, 475mm, PK6 (2040-25-3MM)
- CYTIVA WHATMAN Qualitative Fltr Papr, 9.0cm, CFP4, PK100 (1004-090)
- TCI AMERICAS Palladium, Pd, 5g (P1702-5G)
- TCI AMERICAS Phenolphthalein, 25g (P0094-25G)
- TCI AMERICAS Propionic Acid, 500mL (P0500-500ML)
- TCI AMERICAS 1-Propanol, 25mL (P0491-25ML)
- SPECTRUM Picric Acid, Crstl, Rgnt, ACS, 500g (P1145-500GM)
- RPI Polymixin B Sulfate, 1g (P40160-1.0)
- RPI o-Phenylenediamine, 250 G (P22600-250.0)
- Tci Americas Chemicals Starting with P