Shop All Chemicals Starting with P
Tci Americas
Polyethylene Glycol 200,500g
Mfr # P0840-500G
Zoro # G8141539
product price: $53.95
/ea
$53.95
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- CAS Number 25322-68-3
- Chemical Container Size 500 g
- Chemical Grade Reagent
- Chemical Container Type Bottle
- Chemical Formula H(OCH2CH2)nOH
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tci Americas
- MFR # P0840-500G
- Zoro # G8141539
- Country of Origin Japan
- Category Chemicals Starting with P
Dimensions
Chemical Container Size | 500 g |
Details
Item | Polyethylene Glycol 200 |
CAS Number | 25322-68-3 |
Chemical Grade | Reagent |
Chemical Container Type | Bottle |
Chemical Formula | H(OCH2CH2)nOH |
Shelf Life | 24 mo |
Chemical Container Material | Clear Glass |
Description
Polyethylene Glycol 200, CAS Number 25322-68-3, Chemical Formula H(OCH2CH2)nOH, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTHER EARTH Ndswell Pot Soil 1.5Cf (HGC714843)
- AMSCOPE Microscope Table Stand with Butterfly Base, Long Post and Focusing Rack (TS110L-FR)
- WHEATON Bottle Top Dispenser, 5 to 50mL (W844104)
- GLOBE SCIENTIFIC Flask, Erlenmeyer, Globe Glass, 125mL, Narrow Mouth, Dual Graduations, ASTM E1404, 12/Box (8400125)
- TCI AMERICAS Propionic Acid, 500mL (P0500-500ML)
- TCI AMERICAS Phenolphthalein, 25g (P0094-25G)
- TCI AMERICAS Propanol 1,500mL (P0491-500ML)
- TCI AMERICAS Palladium, Pd, 5g (P1702-5G)
- TCI AMERICAS 1-Propanol, 25mL (P0491-25ML)
- RPI Potassium Chloride, 5kg (P41000-5000.0)
- SPECTRUM K Fluoride, Anhdrs, Rgnt, ACS, 2.5kg (P1306-2.5KG)
- Tci Americas Chemicals Starting with P