Shop All Chemicals Starting with P
Tci Americas
Phosphomolybdic Acid, 100g
Mfr # P1910-100G
Zoro # G8152133
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Chemical Container Type Bottle
- Chemical Formula Mo20O65P2xH2O
- Chemical Container Size 100 g
- Chemical Grade Reagent
- Shelf Life 24 mo
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tci Americas
- MFR # P1910-100G
- Zoro # G8152133
- Country of Origin Japan
- Category Chemicals Starting with P
Dimensions
Chemical Container Size | 100 g |
Details
Item | Phosphomolybdic Acid |
Chemical Container Type | Bottle |
Chemical Formula | Mo20O65P2xH2O |
Chemical Grade | Reagent |
Shelf Life | 24 mo |
CAS Number | 51429-74-4 |
Molecular Weight | 3020.74 + xH2O |
Chemical Container Material | Clear Glass |
Description
Phosphomolybdic Acid, CAS Number 51429-74-4, Molecular Weight 3020.74 + xH2O, Chemical Formula Mo20O65P2�xH2O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 g, Chemical Family Type Acids, Shelf Life 24 mo
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOJO Foam Handwash, f/LTX-12, Antibacterial Plum, 1200mL, PE, PK 2 (GOJ191202)
- SP SCIENCEWARE SPINBAR, STIR BAR, PTFE, OCT, BLUE, 2X5/16 (F37109-0030)
- CAFRAMO Stirrer Clamp (A120)
- SPECTRUM HF-Acid, 48 Pct, Elec Use, Rgnt, ACS, 500mL (H1045-500ML)
- TCI AMERICAS 1-Propanol, 25mL (P0491-25ML)
- TCI AMERICAS Propanol 1,500mL (P0491-500ML)
- TCI AMERICAS Palladium, Pd, 5g (P1702-5G)
- TCI AMERICAS Propionic Acid, 500mL (P0500-500ML)
- TCI AMERICAS Phenolphthalein, 25g (P0094-25G)
- SPECTRUM Potassium Hydroxide, Aqueous Solution, PK4 (P1320-4LTPL97)
- SPECTRUM Potassium Hydroxide, Aqueous Solution, 4L (P1320-4LTPL55)
- Tci Americas Chemicals Starting with P