Shop All Chemicals Starting with P
Tci Americas
Phenolphthalein, 25g
Mfr # P0094-25G
Zoro # G8279107
$30.39
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Material Clear Glass
- Chemical Grade Reagent
- Chemical Container Type Bottle
- Chemical Formula C20H14O4
- Molecular Weight 318.33
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tci Americas
- MFR # P0094-25G
- Zoro # G8279107
- Country of Origin Japan
- Category Chemicals Starting with P
Dimensions
Chemical Container Size | 25 g |
Details
Item | Phenolphthalein |
Chemical Container Material | Clear Glass |
Chemical Grade | Reagent |
Chemical Container Type | Bottle |
Chemical Formula | C20H14O4 |
Molecular Weight | 318.33 |
Shelf Life | 24 mo |
CAS Number | 77-09-8 |
Description
Phenolphthalein, CAS Number 77-09-8, Molecular Weight 318.33, Chemical Formula C20H14O4, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CYTIVA WHATMAN Quantitative Fltr Papr, 4.7cm, PK100 (1441-047)
- TRICORBRAUN 32 Oz Glass Jar, Round, Flint, 70-450 (015200)
- SPX / APV Plunger Packing 2.375" X 1.5" X 0.213, PK12 (J50010098)
- AMSCOPE 3.5X-90X Boom Stand Trinocular Zoom Stereo Microscope, 54 LED Light (SM-3TZ-54S)
- TCI AMERICAS Propionic Acid, 500mL (P0500-500ML)
- TCI AMERICAS Propanol 1,500mL (P0491-500ML)
- TCI AMERICAS 1-Propanol, 25mL (P0491-25ML)
- TCI AMERICAS Palladium, Pd, 5g (P1702-5G)
- SPECTRUM Propylene Oxide, 500mL (E0016-500ML)
- SPECTRUM K Hydroxide, Pellets, Rgnt, ACS, 500g (P1315-500GM)
- RPI Potassium Hydroxide, 1kg (P44000-1000.0)
- Tci Americas Chemicals Starting with P