Shop All Chemicals Starting with O
Tci Americas
Oxaprozin, 5g
Mfr # O0377-5G
Zoro # G8277731
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Size 5 g
- Chemical Formula C18H15NO3
- CAS Number 21256-18-8
- Chemical Grade Reagent
- Shelf Life 24 mo
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tci Americas
- MFR # O0377-5G
- Zoro # G8277731
- Country of Origin Japan
- Category Chemicals Starting with O
Dimensions
Chemical Container Size | 5 g |
Details
Item | Oxaprozin |
Chemical Formula | C18H15NO3 |
CAS Number | 21256-18-8 |
Chemical Grade | Reagent |
Shelf Life | 24 mo |
Chemical Container Material | Clear Glass |
Chemical Container Type | Bottle |
Molecular Weight | 293.32 |
Description
Oxaprozin, CAS Number 21256-18-8, Molecular Weight 293.32, Chemical Formula C18H15NO3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Solid Rubber Stopper, Neoprene, #13, 4/pk, 4PK (259100-13)
- MAKITA Clipping Collector, GHU01/GHU02 (191R51-3)
- COLE-PARMER INSTRUMENT pH Buffer Solution pH 10 (PLS1268-PH10)
- YSI Quatro, 4-port Flow Cell (6850)
- TCI AMERICAS Octanoic Acid, C8H16O2,500ml (O0027-500ML)
- TCI AMERICAS Oleic Acid, 5mL (O0180-5ML)
- TCI AMERICAS Omeprazole, 5g (O0359-5G)
- RPI L-Ornithine HCl, 100g, Powder (O20040-100.0)
- RPI Oxytetracycline Hydrochloride, 25g (O20020-25.0)
- Tci Americas Chemicals Starting with O