Shop All Chemicals Starting with O
Tci Americas
Oxaprozin, 25g
Mfr # O0377-25G
Zoro # G8101392
product price: $438.99
/ea
Free Shipping & Returns
$438.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Formula C18H15NO3
- Chemical Container Type Bottle
- Molecular Weight 293.32
- Chemical Container Size 25 g
- Shelf Life 24 mo
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tci Americas
- MFR # O0377-25G
- Zoro # G8101392
- Country of Origin Japan
- Category Chemicals Starting with O
Dimensions
Chemical Container Size | 25 g |
Details
Item | Oxaprozin |
Chemical Formula | C18H15NO3 |
Chemical Container Type | Bottle |
Molecular Weight | 293.32 |
Shelf Life | 24 mo |
CAS Number | 21256-18-8 |
Chemical Container Material | Clear Glass |
Chemical Grade | Reagent |
Description
Oxaprozin, CAS Number 21256-18-8, Molecular Weight 293.32, Chemical Formula C18H15NO3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALCONOX Detergent, 4 lb. (1404-1)
- 3M AQUA-PURE Aqua-Pure Spare Parts, AC Adapter, V3186 (V3186)
- UNITED SCIENTIFIC Tuning Fork, Boxed Set Of 13,100 Hz To (TFBOX13)
- KIMBLE CHASE Disp Serological Pipette, 10mL, PK200 (72115-10210)
- TCI AMERICAS Oleic Acid, 5mL (O0180-5ML)
- TCI AMERICAS Octanoic Acid, C8H16O2,500ml (O0027-500ML)
- TCI AMERICAS Omeprazole, 5g (O0359-5G)
- RPI L-Ornithine HCl, 100g, Powder (O20040-100.0)
- RPI Oxytetracycline Hydrochloride, 25g (O20020-25.0)
- Tci Americas Chemicals Starting with O