Shop All Chemicals Starting with O
Tci Americas
Oxamide, 25g
Mfr # O0086-25G
Zoro # G8136298
product price: $31.39
/ea
$31.39
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Material Clear Glass
- Chemical Formula (NH2CO)2
- Shelf Life 24 mo
- CAS Number 471-46-5
- Chemical Container Type Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tci Americas
- MFR # O0086-25G
- Zoro # G8136298
- Country of Origin Japan
- Category Chemicals Starting with O
Dimensions
Chemical Container Size | 25 g |
Details
Item | Oxamide |
Chemical Container Material | Clear Glass |
Chemical Formula | (NH2CO)2 |
Shelf Life | 24 mo |
CAS Number | 471-46-5 |
Chemical Container Type | Bottle |
Molecular Weight | 88.07 |
Chemical Grade | Reagent |
Description
Oxamide, CAS Number 471-46-5, Molecular Weight 88.07, Chemical Formula (NH2CO)2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 4" DIA CLEAN N STRIP 10/DISC(BAG) (3M07460)
- ILC Replacement for Fisher Scientific ARK 35010-01 (ARK 35010-01 FISHER SCIENTIFIC)
- SP SCIENCEWARE Wash Bottle 16 oz., 4 Pack, Mouth: Wide (F11816-0011)
- LAB SAFETY SUPPLY Buffer Solution, pH 7.00, 20mL, PK20 (3WGC2)
- TCI AMERICAS 1-Octanol, 500mL (O0036-500ML)
- TCI AMERICAS Omeprazole, 5g (O0359-5G)
- TCI AMERICAS Oleic Acid, 5mL (O0180-5ML)
- RPI L-Ornithine HCl, 100g, Powder (O20040-100.0)
- Tci Americas Chemicals Starting with O