Shop All Chemicals Starting with O
Tci Americas
Oxaliplatin, C8H14N2O4Pt, 100mg
Mfr # O0372-100MG
Zoro # G8212132
product price: $325.99
/ea
Free Shipping & Returns
$325.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelf Life 24 mo
- Chemical Grade Reagent
- Chemical Formula C8H14N2O4Pt
- Chemical Container Size 100 mg
- Molecular Weight F.W. 397.29
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tci Americas
- MFR # O0372-100MG
- Zoro # G8212132
- Country of Origin Japan
- Category Chemicals Starting with O
Dimensions
Chemical Container Size | 100 mg |
Details
Item | Oxaliplatin |
Shelf Life | 24 mo |
Chemical Grade | Reagent |
Chemical Formula | C8H14N2O4Pt |
Molecular Weight | F.W. 397.29 |
Chemical Container Type | Bottle |
CAS Number | 61825-94-3 |
Chemical Container Material | Clear Glass |
Description
Oxaliplatin, CAS Number 61825-94-3, Molecular Weight F.W. 397.29, Chemical Formula C8H14N2O4Pt, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 mg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Analog Heating Mantle w/Stirrer, 1000 mL (UNAHMTLS-1000)
- RPI Distilled Water, 5 GAL (W20525-5GAL)
- LAMOTTE Colorimeter Reagent, Liquid (R-3240-LI)
- NORPRO Funnel Wide Mouth (248)
- TCI AMERICAS Oleic Acid, 5mL (O0180-5ML)
- TCI AMERICAS Omeprazole, 5g (O0359-5G)
- TCI AMERICAS Octanoic Acid, C8H16O2,500ml (O0027-500ML)
- RPI Oxytetracycline Hydrochloride, 25g (O20020-25.0)
- RPI L-Ornithine HCl, 100g, Powder (O20040-100.0)
- Tci Americas Chemicals Starting with O