Shop All Chemicals Starting with O
Tci Americas
Orotic Acid, 25g
Mfr # O0065-25G
Zoro # G8258490
product price: $29.45
/ea
$29.45
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Molecular Weight 156.1
- Chemical Container Size 25 g
- Chemical Formula C5H4N2O4H2O
- Chemical Grade Reagent
- Shelf Life 24 mo
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tci Americas
- MFR # O0065-25G
- Zoro # G8258490
- Country of Origin Japan
- Category Chemicals Starting with O
Dimensions
Chemical Container Size | 25 g |
Details
Item | Orotic Acid |
Molecular Weight | 156.1 |
Chemical Formula | C5H4N2O4H2O |
Chemical Grade | Reagent |
Shelf Life | 24 mo |
CAS Number | 50887-69-9 |
Chemical Container Material | Clear Glass |
Chemical Container Type | Bottle |
Description
Orotic Acid, CAS Number 50887-69-9, Molecular Weight 156.1, Chemical Formula C5H4N2O4�H2O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3B SCIENTIFIC U-Tube Manometer D (1009714)
- WHEATON Glass Jar, 8 oz, PK12 (W216905)
- DIGI-SENSE Traceable Waterproof/Shock-Resistant Sto (94460-55)
- HYDRION pH Paper Midget Dispenser Kit, pH 0-14 (3VDZ4)
- TCI AMERICAS Omeprazole, 5g (O0359-5G)
- TCI AMERICAS Octanoic Acid, C8H16O2,500ml (O0027-500ML)
- TCI AMERICAS Oleic Acid, 5mL (O0180-5ML)
- RPI L-Ornithine HCl, 100g, Powder (O20040-100.0)
- RPI Oxytetracycline Hydrochloride, 25g (O20020-25.0)
- Tci Americas Chemicals Starting with O