Shop All Chemicals Starting with O
Tci Americas
Omeprazole, 5g
Mfr # O0359-5G
Zoro # G8205290
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelf Life 24 mo
- Molecular Weight 345.42
- Chemical Grade Reagent
- Chemical Container Material Clear Glass
- Chemical Container Type Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tci Americas
- MFR # O0359-5G
- Zoro # G8205290
- Country of Origin Japan
- Category Chemicals Starting with O
Dimensions
Chemical Container Size | 5 g |
Details
Item | Omeprazole |
Shelf Life | 24 mo |
Molecular Weight | 345.42 |
Chemical Grade | Reagent |
Chemical Container Material | Clear Glass |
Chemical Container Type | Bottle |
CAS Number | 73590-58-6 |
Chemical Formula | C17H19N3O3S |
Description
Omeprazole, CAS Number 73590-58-6, Molecular Weight 345.42, Chemical Formula C17H19N3O3S, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBLE CHASE Glass Scintillation Vial, 22 mm U, PK100 (74511-20)
- QORPAK Bottle Grad Beaker Round 30 ml, PK48 (GLC-01450)
- GLOBE SCIENTIFIC Tube Rack, 25mm, Full Size, Orange (456740N)
- HYDRION pH Paper, Jumbo, pH 0-13 (HJ613 0-13)
- TCI AMERICAS Oleic Acid, 5mL (O0180-5ML)
- TCI AMERICAS Octanoic Acid, C8H16O2,500ml (O0027-500ML)
- RPI Oxytetracycline Hydrochloride, 25g (O20020-25.0)
- RPI L-Ornithine HCl, 100g, Powder (O20040-100.0)
- Tci Americas Chemicals Starting with O