Shop All Chemicals Starting with O
Tci Americas
Oleyl Alcohol, 25mL
Mfr # O0058-25ML
Zoro # G8152538
product price: $32.55
/ea
$32.55
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Material Clear Glass
- Chemical Container Size 25 mL
- Chemical Formula C18H36O
- Shelf Life 24 mo
- Chemical Container Type Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tci Americas
- MFR # O0058-25ML
- Zoro # G8152538
- Country of Origin Japan
- Category Chemicals Starting with O
Dimensions
Chemical Container Size | 25 mL |
Details
Item | Oleyl Alcohol |
Chemical Container Material | Clear Glass |
Chemical Formula | C18H36O |
Shelf Life | 24 mo |
Chemical Container Type | Bottle |
Chemical Grade | Reagent |
CAS Number | 143-28-2 |
Molecular Weight | 268.47 |
Description
Oleyl Alcohol, CAS Number 143-28-2, Molecular Weight 268.47, Chemical Formula C18H36O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Chemical Family Type Solvents, Shelf Life 24 mo
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Petri Dish, Polystyrene, 160mL, PK12 (5PTK3)
- SUNEX HYD. SHOP STOOL (SU8516)
- HAMILTON Syringe, 100uL, Cemented, Point Style 3 (80665)
- GLOBE SCIENTIFIC Pipette Tip, 0.1 to 1000uL, Bulk, PK1000 (151144)
- TCI AMERICAS Octanoic Acid, C8H16O2,500ml (O0027-500ML)
- TCI AMERICAS Oleic Acid, 5mL (O0180-5ML)
- TCI AMERICAS Omeprazole, 5g (O0359-5G)
- RPI Oxytetracycline Hydrochloride, 25g (O20020-25.0)
- RPI L-Ornithine HCl, 100g, Powder (O20040-100.0)
- Tci Americas Chemicals Starting with O