Shop All Chemicals Starting with O
Tci Americas
Oleoyl Chloride, 250g
Mfr # O0053-250G
Zoro # G8220952
product price: $340.99
/ea
Free Shipping & Returns
$340.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Molecular Weight 300.91
- Chemical Container Size 250 g
- Chemical Container Material Clear Glass
- Shipping Restrictions UN1760, Corrosive Liquid, n.o.s. (Oleoyl Chloride), 8, PG II
- CAS Number 112-77-6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tci Americas
- MFR # O0053-250G
- Zoro # G8220952
- Country of Origin Japan
- Category Chemicals Starting with O
Dimensions
Chemical Container Size | 250 g |
Details
Item | Oleoyl Chloride |
Molecular Weight | 300.91 |
Chemical Container Material | Clear Glass |
Shipping Restrictions | UN1760, Corrosive Liquid, n.o.s. (Oleoyl Chloride), 8, PG II |
CAS Number | 112-77-6 |
Chemical Grade | Reagent |
Shelf Life | 24 mo |
Chemical Container Type | Bottle |
Chemical Formula | C18H33OCl |
Description
Oleoyl Chloride, CAS Number 112-77-6, Molecular Weight 300.91, Chemical Formula C18H33OCl, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 250 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1760, Corrosive Liquid, n.o.s. (Oleoyl Chloride), 8, PG II
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE 100 Pre-Cleaned Blank Microscope Slides and 100 22x22mm Square Cover Glass (BS-100P-100S-22)
- HANNA INSTRUMENTS pHep 5 pH Meter (HI98128)
- LOVIBOND Lint-Free Cleaning Cloth (CLEANING CLOTH)
- SP BEL-ART Polypropylene Sampling Spoon 14.79, PK12 (F36726-0000)
- TCI AMERICAS Octanoic Acid, C8H16O2,500ml (O0027-500ML)
- TCI AMERICAS Oleic Acid, 5mL (O0180-5ML)
- TCI AMERICAS Omeprazole, 5g (O0359-5G)
- RPI Oxytetracycline Hydrochloride, 25g (O20020-25.0)
- RPI L-Ornithine HCl, 100g, Powder (O20040-100.0)
- Tci Americas Chemicals Starting with O