Shop All Chemicals Starting with O
Tci Americas
Oleic Acid, C18H34O2,500ml
Mfr # O0011-500ML
Zoro # G8185821
product price: $85.29
/ea
Free Shipping & Returns
$85.29
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Calibration Certificate No
- Chemical Grade Reagent
- Molecular Weight F.W. 282.46
- CAS Number 112-80-1
- Chemical Formula C18H34O2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tci Americas
- MFR # O0011-500ML
- Zoro # G8185821
- Country of Origin Japan
- Category Chemicals Starting with O
Dimensions
Chemical Container Size | 500 mL |
Details
Item | Oleic Acid |
Calibration Certificate | No |
Chemical Grade | Reagent |
Molecular Weight | F.W. 282.46 |
CAS Number | 112-80-1 |
Chemical Formula | C18H34O2 |
Shelf Life | 24 mo |
Chemical Container Type | Bottle |
Chemical Container Material | Clear Glass |
Description
Oleic Acid, CAS Number 112-80-1, Molecular Weight F.W. 282.46, Chemical Formula C18H34O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 mL, Chemical Family Type Acids, Calibration Certificate No, Shelf Life 24 mo
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEING SCIENTIFIC Incubator (BIF-120)
- UNITED SCIENTIFIC Graduated Cylinder, Double Scale, Class (CY3021-100)
- TCI AMERICAS Salicylamide, 500g (S0006-500G)
- DIGI-SENSE Traceable 99min/59s Digital Timer with C (98766-78)
- TCI AMERICAS Oleic Acid, 5mL (O0180-5ML)
- TCI AMERICAS Omeprazole, 5g (O0359-5G)
- TCI AMERICAS Octanoic Acid, C8H16O2,500ml (O0027-500ML)
- RPI L-Ornithine HCl, 100g, Powder (O20040-100.0)
- RPI Oxytetracycline Hydrochloride, 25g (O20020-25.0)
- Tci Americas Chemicals Starting with O