Shop All Chemicals Starting with O
Tci Americas
Oleic Acid, 5mL
Mfr # O0180-5ML
Zoro # G8238428
product price: $82.99
/ea
Free Shipping & Returns
$82.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Material Clear Glass
- Chemical Container Type Bottle
- CAS Number 112-80-1
- Shelf Life 24 mo
- Molecular Weight 282.46
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tci Americas
- MFR # O0180-5ML
- Zoro # G8238428
- Country of Origin Japan
- Category Chemicals Starting with O
Dimensions
Chemical Container Size | 5 mL |
Details
Item | Oleic Acid |
Chemical Container Material | Clear Glass |
Chemical Container Type | Bottle |
CAS Number | 112-80-1 |
Shelf Life | 24 mo |
Molecular Weight | 282.46 |
Chemical Formula | C18H34O2 |
Chemical Grade | Reagent |
Description
Oleic Acid, CAS Number 112-80-1, Molecular Weight 282.46, Chemical Formula C18H34O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 mL, Chemical Family Type Acids, Shelf Life 24 mo
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTECH Sieve, #8, B/S, 12 In, Full Ht (8BS12F)
- SPECTRUM Sodm Fluoride, Pwdr, USP, EP, BP, 2.5kg (SO167-2.5KG)
- UNITED SCIENTIFIC Neoprene Stoppers, Solid, #5 1/2, PK 21 (NST5A-S)
- HEATHROW SCIENTIFIC Microcentrifuge Tube 1.5 mL, PK500 (HS4323)
- TCI AMERICAS Omeprazole, 5g (O0359-5G)
- LAB SAFETY SUPPLY CHEM ORP STD 200 MILLIV 500 ML (8ELA2)
- RPI L-Ornithine HCl, 100g, Powder (O20040-100.0)
- Tci Americas Chemicals Starting with O