Shop All Chemicals Starting with O
Tci Americas
Oleic Acid, 25mL
Mfr # O0011-25ML
Zoro # G8118089
product price: $33.49
/ea
$33.49
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Chemical Container Size 25 mL
- Molecular Weight 282.46
- Chemical Container Material Clear Glass
- Chemical Grade Reagent
- Chemical Container Type Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tci Americas
- MFR # O0011-25ML
- Zoro # G8118089
- Country of Origin Japan
- Category Chemicals Starting with O
Dimensions
Chemical Container Size | 25 mL |
Details
Item | Oleic Acid |
Molecular Weight | 282.46 |
Chemical Container Material | Clear Glass |
Chemical Grade | Reagent |
Chemical Container Type | Bottle |
Chemical Formula | C18H34O2 |
CAS Number | 112-80-1 |
Shelf Life | 24 mo |
Description
Oleic Acid, CAS Number 112-80-1, Molecular Weight 282.46, Chemical Formula C18H34O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Chemical Family Type Acids, Shelf Life 24 mo
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Beaker, Low Form, Glass, 250mL, PK12 (5YGZ2)
- LAB SAFETY SUPPLY Graduated Cylinder, 50mL, Polypropylene (4YMU2)
- DURAN Cap, 54 mm Dia, Blue, PK10 (292392809)
- DIAMOND PUREFLOW SYRINGE FILTERS Syringe Filter, Nylon Membrane, 0.22μm Porosity, 30mm Diameter, PP Housing, STERILE (SF-NYLN-2230-S)
- TCI AMERICAS 1-Octanol, 500mL (O0036-500ML)
- TCI AMERICAS Oleic Acid, 5mL (O0180-5ML)
- TCI AMERICAS Omeprazole, 5g (O0359-5G)
- RPI L-Ornithine HCl, 100g, Powder (O20040-100.0)
- Tci Americas Chemicals Starting with O