Shop All Chemicals Starting with O
Tci Americas
Oil Orange SS, 25g
Mfr # T0553-25G
Zoro # G8266540
product price: $90.39
/ea
Free Shipping & Returns
$90.39
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelf Life 24 mo
- Chemical Container Size 25 g
- CAS Number 2646-17-5
- Chemical Container Type Bottle
- Chemical Formula C17H14N2O
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tci Americas
- MFR # T0553-25G
- Zoro # G8266540
- Country of Origin Japan
- Category Chemicals Starting with O
Dimensions
Chemical Container Size | 25 g |
Details
Item | Oil Orange SS |
Shelf Life | 24 mo |
CAS Number | 2646-17-5 |
Chemical Container Type | Bottle |
Chemical Formula | C17H14N2O |
Molecular Weight | 262.31 |
Chemical Grade | Reagent |
Chemical Container Material | Clear Glass |
Description
Oil Orange SS, CAS Number 2646-17-5, Molecular Weight 262.31, Chemical Formula C17H14N2O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMCO Hydrometer, Specific Gravity, 0.020 (GW2552A)
- LAB SAFETY SUPPLY Bottle, 500 mL, 16 Oz, Wide Mouth, PK12 (6FAP2)
- IKA Mf 10.1 (2870900)
- DLAB Pipette, Single, Adjustable, 0.5-10uL (61TA26)
- TCI AMERICAS Omeprazole, 5g (O0359-5G)
- TCI AMERICAS 1-Octanol, 500mL (O0036-500ML)
- TCI AMERICAS Oleic Acid, 5mL (O0180-5ML)
- RPI L-Ornithine HCl, 100g, Powder (O20040-100.0)
- Tci Americas Chemicals Starting with O