Shop All Chemicals Starting with O
Tci Americas
Octanoic Acid, C8H16O2,500ml
Mfr # O0027-500ML
Zoro # G8187510
product price: $45.85
/ea
$45.85
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Molecular Weight F.W. 144.21
- CAS Number 124-07-2
- Chemical Container Type Bottle
- Shelf Life 24 mo
- Shipping Restrictions UN3265, Corrosive Liquid, Acidic, Organic, N.O.S., 8, Pg III
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tci Americas
- MFR # O0027-500ML
- Zoro # G8187510
- Country of Origin Japan
- Category Chemicals Starting with O
Dimensions
Chemical Container Size | 500 mL |
Details
Item | Octanoic Acid |
Molecular Weight | F.W. 144.21 |
CAS Number | 124-07-2 |
Chemical Container Type | Bottle |
Shelf Life | 24 mo |
Shipping Restrictions | UN3265, Corrosive Liquid, Acidic, Organic, N.O.S., 8, Pg III |
Chemical Formula | C8H16O2 |
Chemical Grade | Reagent |
Calibration Certificate | No |
Chemical Container Material | Clear Glass |
Description
Octanoic Acid, CAS Number 124-07-2, Molecular Weight F.W. 144.21, Chemical Formula C8H16O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 mL, Chemical Family Type Acids, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions UN3265, Corrosive Liquid, Acidic, Organic, n.o.s., 8, PG III
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESCA TECH Lead Test Kit, PK120 (KT002)
- UNITED SCIENTIFIC Filter Paper, Rectangular, Grade, PK 100 (FPR18X22)
- OHAUS Conductivity Meter (ST20C-C)
- KIMBLE CHASE Pellet Pestle Cordless Motor (749540-0000)
- TCI AMERICAS Oleic Acid, 5mL (O0180-5ML)
- TCI AMERICAS Omeprazole, 5g (O0359-5G)
- RPI L-Ornithine HCl, 100g, Powder (O20040-100.0)
- RPI Oxytetracycline Hydrochloride, 25g (O20020-25.0)
- Tci Americas Chemicals Starting with O