Shop All Chemicals Starting with O
Tci Americas
Octanohydroxamic Acid, 25g
Mfr # C1232-25G
Zoro # G7964262
product price: $364.99
/ea
Free Shipping & Returns
$364.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- CAS Number 7377-03-9
- Chemical Container Material Clear Glass
- Chemical Container Size 25 g
- Molecular Weight F.W. 159.23
- Chemical Formula C8H17NO2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tci Americas
- MFR # C1232-25G
- Zoro # G7964262
- Country of Origin Japan
- Category Chemicals Starting with O
Dimensions
Chemical Container Size | 25 g |
Details
Item | Octanohydroxamic Acid |
CAS Number | 7377-03-9 |
Chemical Container Material | Clear Glass |
Molecular Weight | F.W. 159.23 |
Chemical Formula | C8H17NO2 |
Shelf Life | 24 mo |
Chemical Container Type | Bottle |
Description
Octanohydroxamic Acid, CAS Number 7377-03-9, Molecular Weight F.W. 159.23, Chemical Formula C8H17NO2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 25 g, Chemical Family Type Acids, Shelf Life 24 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEATON Crimper, Vial Sz 20 mm (W225820)
- AMSCOPE Single Arm Boom Stand for Stereo Microscopes - Steel Arm, Tube Mount, 76mm Focus Block (SAB)
- HYDRION Test, 0-5,000 ppm Hydrogen Peroxide, PK600 (HP-5000)
- GENIE Serial Cable for Enviro-Genie (SI-1132)
- TCI AMERICAS Octanoic Acid, C8H16O2,500ml (O0027-500ML)
- TCI AMERICAS Omeprazole, 5g (O0359-5G)
- TCI AMERICAS Oleic Acid, 5mL (O0180-5ML)
- RPI Oxytetracycline Hydrochloride, 25g (O20020-25.0)
- RPI L-Ornithine HCl, 100g, Powder (O20040-100.0)
- Tci Americas Chemicals Starting with O