Shop All Chemicals Starting with O
Tci Americas
Octafluorocyclopentene, 50g
Mfr # O0292-50G
Zoro # G8112050
product price: $999.99
/ea
Free Shipping & Returns
$999.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Molecular Weight 212.04
- CAS Number 559-40-0
- Chemical Container Type Bottle
- Chemical Grade Reagent
- Shelf Life 24 mo
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tci Americas
- MFR # O0292-50G
- Zoro # G8112050
- Country of Origin Japan
- Category Chemicals Starting with O
Dimensions
Chemical Container Size | 50 g |
Details
Item | Octafluorocyclopentene |
Molecular Weight | 212.04 |
CAS Number | 559-40-0 |
Chemical Container Type | Bottle |
Chemical Grade | Reagent |
Shelf Life | 24 mo |
Chemical Formula | C5F8 |
Chemical Container Material | Clear Glass |
Description
Octafluorocyclopentene, CAS Number 559-40-0, Molecular Weight 212.04, Chemical Formula C5F8, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 50 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEATON Sample Vial, 30mL, PK200 (W224834)
- SP SCIENCEWARE SPINBAR RESTRAINER (F37786-1000)
- BRISKHEAT Silicone Rubber Heating Tape, 120V, 360W (BSAT051010)
- UNITED Clamp 2 Prong, 10in, Zinc Alloy, 65mm, 30mm (CLPVC2)
- TCI AMERICAS 1-Octanol, 500mL (O0036-500ML)
- TCI AMERICAS Omeprazole, 5g (O0359-5G)
- TCI AMERICAS Oleic Acid, 5mL (O0180-5ML)
- RPI L-Ornithine HCl, 100g, Powder (O20040-100.0)
- Tci Americas Chemicals Starting with O