Shop All Chemicals Starting with O
Tci Americas
Octadecyltriethoxysilane, 25g
Mfr # O0165-25G
Zoro # G8245951
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- CAS Number 7399-00-0
- Chemical Container Size 25 g
- Chemical Grade Reagent
- Chemical Formula C24H52O3Si
- Shelf Life 24 mo
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tci Americas
- MFR # O0165-25G
- Zoro # G8245951
- Country of Origin Japan
- Category Chemicals Starting with O
Dimensions
Chemical Container Size | 25 g |
Details
Item | Octadecyltriethoxysilane |
CAS Number | 7399-00-0 |
Chemical Grade | Reagent |
Chemical Formula | C24H52O3Si |
Shelf Life | 24 mo |
Molecular Weight | 416.76 |
Chemical Container Material | Clear Glass |
Chemical Container Type | Bottle |
Description
Octadecyltriethoxysilane, CAS Number 7399-00-0, Molecular Weight 416.76, Chemical Formula C24H52O3Si, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WISCONSIN PHARMACAL Wisconsin Pharmacal WPC-301 2019 Potable Aqua Water Purification Tablets (WPC-301)
- THERMCO Hydrometer, Specific Gravity, 0.002 (ACC8540PC)
- ZORO SELECT Swivel Dipper Ladle, Polypropylene, PK10 (5328.)
- ZORO SELECT Funnel, Buchner, 600mL, Porcelain (CG-1888-05)
- TCI AMERICAS 1-Octanol, 500mL (O0036-500ML)
- TCI AMERICAS Omeprazole, 5g (O0359-5G)
- TCI AMERICAS Oleic Acid, 5mL (O0180-5ML)
- RPI L-Ornithine HCl, 100g, Powder (O20040-100.0)
- Tci Americas Chemicals Starting with O