Shop All Chemicals Starting with O
Tci Americas
Octadecylphosphonic Acid, 1g
Mfr # O0371-1G
Zoro # G8287157
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Formula C18H39O3P
- Chemical Container Size 1 g
- Chemical Container Type Bottle
- Chemical Grade Reagent
- Chemical Container Material Clear Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tci Americas
- MFR # O0371-1G
- Zoro # G8287157
- Country of Origin Japan
- Category Chemicals Starting with O
Dimensions
Chemical Container Size | 1 g |
Details
Item | Octadecylphosphonic Acid |
Chemical Formula | C18H39O3P |
Chemical Container Type | Bottle |
Chemical Grade | Reagent |
Chemical Container Material | Clear Glass |
CAS Number | 4724-47-4 |
Shelf Life | 24 mo |
Molecular Weight | 334.48 |
Description
Octadecylphosphonic Acid, CAS Number 4724-47-4, Molecular Weight 334.48, Chemical Formula C18H39O3P, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 1 g, Chemical Family Type Acids, Shelf Life 24 mo
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARGOS TECHNOLOGIES Freezer Rack, Drawer 4in x 4in (RD442A)
- 3B SCIENTIFIC Helmholtz Resonator d=70mm (1003520)
- SYNTHWARE FLASK, ROUND BOTTOM, 4-NECK, ANGLED, 14/20, 14/20, 100mL (F221100)
- CYTIVA WHATMAN Qualitative Fltr Paper, 4.25cm, PK100 (1005-042)
- TCI AMERICAS 1-Octanol, 500mL (O0036-500ML)
- TCI AMERICAS Omeprazole, 5g (O0359-5G)
- TCI AMERICAS Oleic Acid, 5mL (O0180-5ML)
- RPI L-Ornithine HCl, 100g, Powder (O20040-100.0)
- Tci Americas Chemicals Starting with O