Shop All Chemicals Starting with O
Tci Americas
Octadecylamine Acetate, 25g
Mfr # O0015-25G
Zoro # G8131529
product price: $24.79
/ea
$24.79
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Chemical Grade Reagent
- Shelf Life 24 mo
- Molecular Weight 329.57
- Chemical Container Type Bottle
- Chemical Container Material Clear Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tci Americas
- MFR # O0015-25G
- Zoro # G8131529
- Country of Origin Japan
- Category Chemicals Starting with O
Dimensions
Chemical Container Size | 25 g |
Details
Item | Octadecylamine Acetate |
Chemical Grade | Reagent |
Shelf Life | 24 mo |
Molecular Weight | 329.57 |
Chemical Container Type | Bottle |
Chemical Container Material | Clear Glass |
CAS Number | 2190-04-7 |
Chemical Formula | C18H39NC2H4O2 |
Description
Octadecylamine Acetate, CAS Number 2190-04-7, Molecular Weight 329.57, Chemical Formula C18H39N�C2H4O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Measuring Pipette, Grade A, Glass, 1mL, Pk12 (5PTA6)
- HEATHROW SCIENTIFIC Colony Counter w/Pen, White/Blue (HS120000)
- BARNSTEAD Ultrafilter For Genpure, Genpure Pro, Ge (50133980)
- DIGI-SENSE Traceable Pen-Style Digital Thermometer (90225-15)
- TCI AMERICAS Omeprazole, 5g (O0359-5G)
- TCI AMERICAS Octanoic Acid, C8H16O2,500ml (O0027-500ML)
- TCI AMERICAS Oleic Acid, 5mL (O0180-5ML)
- RPI L-Ornithine HCl, 100g, Powder (O20040-100.0)
- RPI Oxytetracycline Hydrochloride, 25g (O20020-25.0)
- Tci Americas Chemicals Starting with O