Shop All Chemicals Starting with O
Tci Americas
Octacosanoic Acid, 100mg
Mfr # M1342-100MG
Zoro # G8273848
Free Shipping & Returns
$75.39
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Material Clear Glass
- Chemical Grade Reagent
- Chemical Container Type Bottle
- Chemical Formula C28H56O2
- Chemical Container Size 100 mg
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tci Americas
- MFR # M1342-100MG
- Zoro # G8273848
- Country of Origin Japan
- Category Chemicals Starting with O
Dimensions
Chemical Container Size | 100 mg |
Details
Item | Octacosanoic Acid |
Chemical Container Material | Clear Glass |
Chemical Grade | Reagent |
Chemical Container Type | Bottle |
Chemical Formula | C28H56O2 |
Molecular Weight | 424.76 |
CAS Number | 506-48-9 |
Shelf Life | 24 mo |
Description
Octacosanoic Acid, CAS Number 506-48-9, Molecular Weight 424.76, Chemical Formula C28H56O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 mg, Chemical Family Type Acids, Shelf Life 24 mo
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINEL AMERICA Steinel 110025598 HG 2320 E LCD Professional Heat Gun (110025598)
- LAB SAFETY SUPPLY Volumetric Pipette, GradeA, Glass, 20mL, Pk8 (5PTE7)
- AMSCOPE 150W Fiber-Optic Halogen Illuminator with Black Finish (HL150-B)
- VEE GEE Hydrometer, 0.940/1.010 (6602-6)
- TCI AMERICAS Octanoic Acid, C8H16O2,500ml (O0027-500ML)
- TCI AMERICAS Omeprazole, 5g (O0359-5G)
- TCI AMERICAS Oleic Acid, 5mL (O0180-5ML)
- RPI L-Ornithine HCl, 100g, Powder (O20040-100.0)
- RPI Oxytetracycline Hydrochloride, 25g (O20020-25.0)
- Tci Americas Chemicals Starting with O