Shop All Chemicals Starting with O
Tci Americas
Octacosane, 25g
Mfr # O0002-25G
Zoro # G8234569
product price: $86.29
/ea
Free Shipping & Returns
$86.29
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Grade Reagent
- Chemical Container Material Clear Glass
- Shelf Life 24 mo
- CAS Number 630-02-4
- Chemical Container Type Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tci Americas
- MFR # O0002-25G
- Zoro # G8234569
- Country of Origin Japan
- Category Chemicals Starting with O
Dimensions
Chemical Container Size | 25 g |
Details
Item | Octacosane |
Chemical Grade | Reagent |
Chemical Container Material | Clear Glass |
Shelf Life | 24 mo |
CAS Number | 630-02-4 |
Chemical Container Type | Bottle |
Chemical Formula | C28H58 |
Molecular Weight | 394.77 |
Description
Octacosane, CAS Number 630-02-4, Molecular Weight 394.77, Chemical Formula C28H58, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELLTREAT Serological Pipet, 100mL, PK50 (229220B)
- SENSOREX Cmbntn RP Electrde Crtrdge Style BNR (S651CD-ORP)
- MTC BIO MTC Bio Screw Cap MacroTube, Sterile, 5 ml, 500 Pack (C2540)
- ADVANTECH MANUFACTURING Sieve, #200, B/S, 8 In, Full Ht (200BS8F)
- TCI AMERICAS 1-Octanol, 500mL (O0036-500ML)
- TCI AMERICAS Omeprazole, 5g (O0359-5G)
- TCI AMERICAS Oleic Acid, 5mL (O0180-5ML)
- RPI L-Ornithine HCl, 100g, Powder (O20040-100.0)
- Tci Americas Chemicals Starting with O