Shop All Chemicals Starting with O
Tci Americas
O-Isobutylhydroxylamine Hydrochloride, 5g
Mfr # I0387-5G
Zoro # G8129532
product price: $587.99
/ea
Free Shipping & Returns
$587.99
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Molecular Weight 125.6
- Chemical Container Type Bottle
- CAS Number 6084-58-8
- Shelf Life 24 mo
- Chemical Formula C4H11NOHCl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tci Americas
- MFR # I0387-5G
- Zoro # G8129532
- Country of Origin Japan
- Category Chemicals Starting with O
Dimensions
Chemical Container Size | 5 g |
Details
Item | O-Isobutylhydroxylamine Hydrochloride |
Molecular Weight | 125.6 |
Chemical Container Type | Bottle |
CAS Number | 6084-58-8 |
Shelf Life | 24 mo |
Chemical Formula | C4H11NOHCl |
Chemical Container Material | Clear Glass |
Description
O-Isobutylhydroxylamine Hydrochloride, CAS Number 6084-58-8, Molecular Weight 125.6, Chemical Formula C4H11NO�HCl, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNALON LABORATORY TRAY 4X20X16 HDPE (109914)
- CYTIVA WHATMAN Qualitative Fltr Paper, CFP1, 3.2cm, PK100 (1001-032)
- LOVIBOND Sodium Hydroxide, 1.54 N (531530)
- QORPAK Bottle, 120mL, 38-400, PK475 (PLA-03325)
- TCI AMERICAS Omeprazole, 5g (O0359-5G)
- TCI AMERICAS Octanoic Acid, C8H16O2,500ml (O0027-500ML)
- TCI AMERICAS Oleic Acid, 5mL (O0180-5ML)
- RPI L-Ornithine HCl, 100g, Powder (O20040-100.0)
- RPI Oxytetracycline Hydrochloride, 25g (O20020-25.0)
- Tci Americas Chemicals Starting with O