Shop All Chemicals Starting with N
Tci Americas
Norethisterone Acetate, 1g
Mfr # N0450-1G
Zoro # G8257282
product price: $348.99
/ea
Free Shipping & Returns
$348.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelf Life 24 mo
- Chemical Grade Reagent
- Chemical Formula C22H28O3
- Chemical Container Size 1 g
- Molecular Weight 340.46
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tci Americas
- MFR # N0450-1G
- Zoro # G8257282
- Country of Origin Japan
- Category Chemicals Starting with N
Dimensions
Chemical Container Size | 1 g |
Details
Item | Norethisterone Acetate |
Shelf Life | 24 mo |
Chemical Grade | Reagent |
Chemical Formula | C22H28O3 |
Molecular Weight | 340.46 |
Chemical Container Material | Clear Glass |
CAS Number | 51-98-9 |
Chemical Container Type | Bottle |
Description
Norethisterone Acetate, CAS Number 51-98-9, Molecular Weight 340.46, Chemical Formula C22H28O3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 1 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TCI AMERICAS D-(+)-Trehalose, 25g (T0832-25G)
- BENCHMARK SCIENTIFIC Adapters for Mini-Centrifuge, 8 Adapters (C1008-A5-8)
- THETFORD Thetford 08669 RV Drain Valve (08669)
- LUSTER LEAF PRODUCTS Luster Leaf Digital pH Meter (LU38653)
- TCI AMERICAS Nitromethane, 25ML, CAS 75-52-5 (N0239-25ML)
- TCI AMERICAS Nicotine, C10H14N2, 25ml (N0079-25ML)
- LABCHEM CHEMICAL NAOH 1.0 NORMAL 500 ML (LC243501)
- RPI a-Naphthalene Acetic Acid, 25 G (N20020-25.0)
- SPECTRUM Nitric Acid, Technical, 500mL, Gls (N1088-500MLGL)
- LABCHEM CHEMICAL NAOH 30 PERCENT W/V 1L (LC241102)
- SPECTRUM Nitric Acid, 1L (N-170-1LT52)
- Tci Americas Chemicals Starting with N