Shop All Chemicals Starting with N
Tci Americas
Norethisterone Acetate, 100mg
Mfr # N0450-100MG
Zoro # G8123147
Free Shipping & Returns
$83.39
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Size 100 mg
- Chemical Grade Reagent
- Chemical Container Type Bottle
- Shelf Life 24 mo
- Chemical Formula C22H28O3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tci Americas
- MFR # N0450-100MG
- Zoro # G8123147
- Country of Origin Japan
- Category Chemicals Starting with N
Dimensions
Chemical Container Size | 100 mg |
Details
Item | Norethisterone Acetate |
Chemical Grade | Reagent |
Chemical Container Type | Bottle |
Shelf Life | 24 mo |
Chemical Formula | C22H28O3 |
CAS Number | 51-98-9 |
Chemical Container Material | Clear Glass |
Molecular Weight | 340.46 |
Description
Norethisterone Acetate, CAS Number 51-98-9, Molecular Weight 340.46, Chemical Formula C22H28O3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 mg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CYTIVA WHATMAN Glass Microfiber Filter, GF/F, 25mm, PK100 (1825-025)
- GLOBE SCIENTIFIC Capillary Tube, Plain, PK1000 (51602)
- ROTOR CLIP Rotor Clip A-170 E - Ring Applicator For Ring E - 37 RE - 37 (A-170)
- HEATHROW SCIENTIFIC Tube, 10.2 mm Dia, 40.6 mm H, PK500 (HS4323K)
- TCI AMERICAS Nitromethane, 25ML, CAS 75-52-5 (N0239-25ML)
- TCI AMERICAS Nicotine, C10H14N2, 25ml (N0079-25ML)
- LABCHEM CHEMICAL NAOH 40 PERCENT W/W 20L (LC241205)
- SPECTRUM Nitric Acid, Technical, 500mL, Gls (N1088-500MLGL)
- LABCHEM CHEMICAL NAOH 33 PERCENT W/W 4L (LC241154)
- LABCHEM CHEMICAL NITRIC ACID 10PCT V/V 1L (LC177302)
- RPI Nutrient Broth, 500g (N15100-500.0)
- Tci Americas Chemicals Starting with N