Shop All Chemicals Starting with N
Tci Americas
Nonafluoro-Tert-Butyl Alcohol, 5g
Mfr # N0692-5G
Zoro # G8283648
product price: $246.99
/ea
Free Shipping & Returns
$246.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Type Bottle
- Chemical Container Material Clear Glass
- Chemical Grade Reagent
- Molecular Weight 236.04
- Chemical Container Size 5 g
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tci Americas
- MFR # N0692-5G
- Zoro # G8283648
- Country of Origin Japan
- Category Chemicals Starting with N
Dimensions
Chemical Container Size | 5 g |
Details
Item | Nonafluoro-Tert-Butyl Alcohol |
Chemical Container Type | Bottle |
Chemical Container Material | Clear Glass |
Chemical Grade | Reagent |
Molecular Weight | 236.04 |
CAS Number | 2378-02-1 |
Chemical Formula | C4HF9O |
Shelf Life | 24 mo |
Description
Nonafluoro-Tert-Butyl Alcohol, CAS Number 2378-02-1, Molecular Weight 236.04, Chemical Formula C4HF9O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REED INSTRUMENTS Replacement Probe for the REED TM-8811 (TM-8811PROBE)
- HYDRION pH Test , 3 1/4 in L, 4 to 7 pH, PK600 (84070)
- QORPAK Bottle Safety Coated, 32 oz, 70-400, PK12 (GLC-02247)
- LAB SAFETY SUPPLY Translucent, Wash Bottle 16 oz., 6 Pack (24J904)
- TCI AMERICAS Nicotine, C10H14N2, 25ml (N0079-25ML)
- TCI AMERICAS Nitromethane, 25ML, CAS 75-52-5 (N0239-25ML)
- SPECTRUM Nitric Acid, 2.5L (N-170-2.5LTPV7F)
- LABCHEM CHEMICAL NITRIC ACID 0.10N 500ML (LC178001)
- RPI NP-40 Lysis High Salt Buffer Solution, 250 ML (N32000-250.0)
- LABCHEM CHEMICAL NAOH 0.5N 4L (LC243304)
- SPECTRUM Nitric Acid, Technical, 2.5L, PVC (N1088-2.5LTPV)
- Tci Americas Chemicals Starting with N