Shop All Chemicals Starting with N
Tci Americas
Nitromethane, 25ML, CAS 75-52-5
Mfr # N0239-25ML
Zoro # G8223061
product price: $35.19
/ea
$35.19
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Molecular Weight 61.04
- Chemical Container Material Clear Glass
- Chemical Grade Reagent
- Chemical Container Size 25 mL
- Chemical Formula CH3NO2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tci Americas
- MFR # N0239-25ML
- Zoro # G8223061
- Country of Origin Japan
- Category Chemicals Starting with N
Dimensions
Chemical Container Size | 25 mL |
Details
Item | Nitromethane |
Molecular Weight | 61.04 |
Chemical Container Material | Clear Glass |
Chemical Grade | Reagent |
Chemical Formula | CH3NO2 |
CAS Number | 75-52-5 |
Shipping Restrictions | UN1261, Nitromethane, 3, PG II |
Shelf Life | 24 mo |
Chemical Container Type | Bottle |
Description
Nitromethane, CAS Number 75-52-5, Molecular Weight 61.04, Chemical Formula CH3NO2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1261, Nitromethane, 3, PG II
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSTRIAL TEST SYSTEMS Test Strips, Free Chlorine, 0-25ppm, PK50 (480023)
- RPI L-Glutamine, 50 G (G36040-50.0)
- BEING SCIENTIFIC Shelves (P19194)
- YSI Dissolved Oxygen Meter, 10m Cable (DO200ACC-10)
- TCI AMERICAS Nicotine, C10H14N2, 25ml (N0079-25ML)
- LABCHEM CHEMICAL NAOH 20 PERCENT W/V 4L (LC240904)
- SPECTRUM Nitric Acid, 2.5L (N-170-2.5LTPV7F)
- LABCHEM CHEMICAL NAOH 10.0 NORMAL 1 LITER (LC245002)
- SPECTRUM Nitric Acid, Technical, 500mL, Gls (N1088-500MLGL)
- LABCHEM CHEMICAL NITRIC ACID 10PCT V/V 1L (LC177302)
- LABCHEM CHEMICAL NAOH 10 PERCENT W/V 1L (LC240702)
- Tci Americas Chemicals Starting with N