Shop All Chemicals Starting with N
Tci Americas
Nitrocyclohexane, 25g
Mfr # N0187-25G
Zoro # G8269587
product price: $531.99
/ea
Free Shipping & Returns
$531.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelf Life 24 mo
- Molecular Weight 129.16
- Chemical Container Type Bottle
- Chemical Grade Reagent
- CAS Number 1122-60-7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tci Americas
- MFR # N0187-25G
- Zoro # G8269587
- Country of Origin Japan
- Category Chemicals Starting with N
Dimensions
Chemical Container Size | 25 g |
Details
Item | Nitrocyclohexane |
Shelf Life | 24 mo |
Molecular Weight | 129.16 |
Chemical Container Type | Bottle |
Chemical Grade | Reagent |
CAS Number | 1122-60-7 |
Shipping Restrictions | UN2810, Toxic Liquid, Organic, N.O.S., 6.1, Pg III |
Chemical Formula | C6H11NO2 |
Chemical Container Material | Clear Glass |
Description
Nitrocyclohexane, CAS Number 1122-60-7, Molecular Weight 129.16, Chemical Formula C6H11NO2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2810, Toxic Liquid, Organic, n.o.s., 6.1, PG III
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBLE CHASE Griffin Beaker, 250mL, Glass, Clear, PK12 (14000B-250)
- SYNTHWARE FUNNEL, FILTER, BUCHNER, PERFORATED PLATE, 150mL, 60mm (F806150)
- DETECTAMET Detectable Scooping Jug, White, 2L (535-S018-T101-P06)
- SPECTRUM Progstrn, Micronized Pwdr, USP, 25g (P1834-25GM)
- TCI AMERICAS Nicotine, C10H14N2, 25ml (N0079-25ML)
- TCI AMERICAS Nitromethane, 25ML, CAS 75-52-5 (N0239-25ML)
- LABCHEM CHEMICAL NAOH 0.5N 4L (LC243304)
- LABCHEM CHEMICAL NAOH 10 PERCENT W/V 1L (LC240702)
- LABCHEM CHEMICAL NAOH 20 PERCENT W/V 4L (LC240904)
- LABCHEM CHEMICAL NAOH 1.0N 20L (LC243505)
- LABCHEM Nitric Acid, ACS, 2.5L (LC177003)
- Tci Americas Chemicals Starting with N