Shop All Chemicals Starting with N
Tci Americas
Nitro blue tetrazolium, 1g
Mfr # D0844-1G
Zoro # G8091303
product price: $261.99
/ea
Free Shipping & Returns
$261.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Material Clear Glass
- Shelf Life 24 mo
- CAS Number 298-83-9
- Chemical Container Type Bottle
- Chemical Formula C40H30Cl2N10O6.xH2O.yCH3OH
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tci Americas
- MFR # D0844-1G
- Zoro # G8091303
- Country of Origin Japan
- Category Chemicals Starting with N
Dimensions
Chemical Container Size | 1 g |
Details
Item | Nitro blue tetrazolium |
Chemical Container Material | Clear Glass |
Shelf Life | 24 mo |
CAS Number | 298-83-9 |
Chemical Container Type | Bottle |
Chemical Formula | C40H30Cl2N10O6.xH2O.yCH3OH |
Description
Nitro blue tetrazolium, CAS Number 298-83-9, Chemical Formula C40H30Cl2N10O6.xH2O.yCH3OH, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 1 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTECH MANUFACTURING Sieve, #325, S/S, 8 In, Full Ht (325SS8F)
- ADVANTECH MANUFACTURING Sieve, #200, B/S, 8 In, Full Ht (200BS8F)
- CAFRAMO Overhead Stirrer, 15.8 gal, 1/5 HP (BDC3030)
- FLOTOOL 0 Small Funnel, 05 pt Capacity, HDPE, Gray, 434 in H (5007)
- TCI AMERICAS Nicotine, C10H14N2, 25ml (N0079-25ML)
- TCI AMERICAS Nitromethane, 25ML, CAS 75-52-5 (N0239-25ML)
- SPECTRUM CHEMICAL Nitric Acid, Trace Grade, 2.5L (N1084-2.5LTPL)
- RPI Nutrient Broth, 500g (N15100-500.0)
- LABCHEM CHEMICAL NAOH 10.0 NORMAL 1 LITER (LC245002)
- LABCHEM CHEMICAL NAOH 0.1 NORMAL 500 ML (LC242701)
- LABCHEM CHEMICAL NAOH 10 PERCENT W/V 1L (LC240702)
- Tci Americas Chemicals Starting with N