Shop All Chemicals Starting with N
Tci Americas
Nitrilotriacetic Acid Disodium Salt, 25g
Mfr # N0100-25G
Zoro # G8196629
product price: $47.15
/ea
$47.15
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Size 25 g
- Molecular Weight 235.1
- Chemical Container Material Clear Glass
- Chemical Container Type Bottle
- CAS Number 15467-20-6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tci Americas
- MFR # N0100-25G
- Zoro # G8196629
- Country of Origin Japan
- Category Chemicals Starting with N
Dimensions
Chemical Container Size | 25 g |
Details
Item | Nitrilotriacetic Acid Disodium Salt |
Molecular Weight | 235.1 |
Chemical Container Material | Clear Glass |
Chemical Container Type | Bottle |
CAS Number | 15467-20-6 |
Shelf Life | 24 mo |
Chemical Grade | Reagent |
Chemical Formula | C6H7NO6Na2 |
Description
Nitrilotriacetic Acid Disodium Salt, CAS Number 15467-20-6, Molecular Weight 235.1, Chemical Formula C6H7NO6Na2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A2Z SCILAB Double Ended Lab Spatula, Semi Circle Scoop Spoon & Tapered End, 9" (A2Z-ZR104)
- LABCONCO Bulk Tray, for Tray Dryers, 11.5X15X0 (7756200)
- THETFORD Thetford 08669 RV Drain Valve (08669)
- LAB SAFETY SUPPLY Bottle, 250 mL, 8 Oz, Wide Mouth, PK12 (6FAJ8)
- TCI AMERICAS Nicotine, C10H14N2, 25ml (N0079-25ML)
- TCI AMERICAS Nitromethane, 25ML, CAS 75-52-5 (N0239-25ML)
- LABCHEM CHEMICAL NAOH 0.1 NORMAL 500 ML (LC242701)
- SPECTRUM Nitric Acid, Technical, 500mL, Gls (N1088-500MLGL)
- SPECTRUM CHEMICAL Nitric Acid, Trace Grade, 2.5L (N1084-2.5LTPL)
- LABCHEM CHEMICAL NAOH 0.1N IN MEOH 1L (LC245502)
- LABCHEM CHEMICAL NAOH 40 PERCENT W/W 20L (LC241205)
- Tci Americas Chemicals Starting with N