Shop All Chemicals Starting with N
Tci Americas
Ninhydrin, 500ML, CAS 485-47-2
Mfr # N0719-500ML
Zoro # G8145273
product price: $216.99
/ea
Free Shipping & Returns
$216.99
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shelf Life 24 mo
- Molecular Weight 178.14
- Chemical Container Size 500 mL
- Chemical Formula C9H4O3H2O
- Chemical Container Material Clear Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tci Americas
- MFR # N0719-500ML
- Zoro # G8145273
- Country of Origin Japan
- Category Chemicals Starting with N
Dimensions
Chemical Container Size | 500 mL |
Details
Item | Ninhydrin |
Shelf Life | 24 mo |
Molecular Weight | 178.14 |
Chemical Formula | C9H4O3H2O |
Chemical Container Material | Clear Glass |
Chemical Container Type | Bottle |
Chemical Grade | Reagent |
CAS Number | 485-47-2 |
Description
Ninhydrin, CAS Number 485-47-2, Molecular Weight 178.14, Chemical Formula C9H4O3�H2O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 mL, Chemical Family Type Standards and Solutions, Shelf Life 24 mo
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOVIBOND Orbeco SC450 Colorimeter, Silica (276115)
- THERMOSAFE Medical Transporter Tote, 0.3 Cu-Ft (641)
- GLOBE SCIENTIFIC Microcentrifuge Tube, 2mL, Pp, PK500 (111572)
- POR-15 POR-15 POR-40204 Metal Prep; Quart (POR-40204)
- TCI AMERICAS Nitromethane, 25ML, CAS 75-52-5 (N0239-25ML)
- TCI AMERICAS Nicotine, C10H14N2, 25ml (N0079-25ML)
- LABCHEM CHEMICAL NAOH 0.1N IN MEOH 1L (LC245502)
- RPI Nutrient Broth, 500g (N15100-500.0)
- LABCHEM Nitric Acid, ACS, 2.5L, PK6 (LC1770036)
- RPI Nonidet, 100 ML (N59000-100.0)
- SPECTRUM Nitromethane, Reagent, ACS, 4L (N1095-4LTGL55)
- Tci Americas Chemicals Starting with N