Shop All Chemicals Starting with N
Tci Americas
Nile Red, 1g
Mfr # N0659-1G
Zoro # G8253301
product price: $355.99
/ea
Free Shipping & Returns
$355.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Material Clear Glass
- Shelf Life 24 mo
- Molecular Weight 318.38
- Chemical Container Type Bottle
- CAS Number 7385-67-3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tci Americas
- MFR # N0659-1G
- Zoro # G8253301
- Country of Origin Japan
- Category Chemicals Starting with N
Dimensions
Chemical Container Size | 1 g |
Details
Item | Nile Red |
Chemical Container Material | Clear Glass |
Shelf Life | 24 mo |
Molecular Weight | 318.38 |
Chemical Container Type | Bottle |
CAS Number | 7385-67-3 |
Chemical Grade | Reagent |
Chemical Formula | C20H18N2O2 |
Description
Nile Red, CAS Number 7385-67-3, Molecular Weight 318.38, Chemical Formula C20H18N2O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 1 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Clamp Block Axle (31UK80)
- GENERAL TOOLS DIGITAL PH METR (DPH7011)
- KIMBLE CHASE Kohlrausch Volumetric Flask, 100mL, PK12 (28100-100)
- LAMOTTE Reagent Refill, QAC Test Kit (R-3043-DR)
- TCI AMERICAS Nicotine, C10H14N2, 25ml (N0079-25ML)
- TCI AMERICAS Nitromethane, 25ML, CAS 75-52-5 (N0239-25ML)
- RPI Nutrient Broth, 500g (N15100-500.0)
- LABCHEM CHEMICAL NAOH 40 PERCENT W/W 20L (LC241205)
- RPI Nystatin, 10g (N82020-10.0)
- SPECTRUM CHEMICAL Nitric Acid, Trace Grade, 2.5L (N1084-2.5LTPL)
- LABCHEM Nitric Acid, ACS, 2.5L, PK6 (LC1770036)
- Tci Americas Chemicals Starting with N